Restricted Area, No Thoroughfare, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473F06

  • Mfr # 473F06

  • Zoro # G5569833


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
No Thoroughfare
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F06
Zoro #
G5569833
UPC #
00194484113575
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Thoroughfare
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header
Restricted Area
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header
Restricted Area
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
No Thoroughfare
Material Properties
Rigid
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Thoroughfare, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.