Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restricted Area Sign, 20" W, 14" H, English, Plastic, White

  • Mfr # 486W23

  • Zoro # G6318967


product price: $16.99
/ea

Key Features

Header
Restricted Area
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W23
Zoro #
G6318967
UPC #
00194484294939
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restricted Area Sign
Header
Restricted Area
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Blank
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Sign Legend
Blank
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Header
Restricted Area
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
Red, White
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.