Zoro Homepage

RESTROOM, 8 in W x 8 in H, Square, Modified Acrylic, 486G63

  • Mfr # 486G63

  • Zoro # G6289503


product price: $72.69
/ea

Key Features

Legend
RESTROOM
Sign Material
Modified Acrylic
Height
8 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G63
Zoro #
G6289503
UPC #
00194484288631
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
RESTROOM
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Style
Symbol and Text
Sign Background Color
Brown
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z535
Legend Pictogram ID
PADM-111
Average Outdoor Durability
Not Rated
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Sign Header Text Color
No Header
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
Yes
Sign Legend Background Color
Brown
Maximum Service Temperature
120 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Minimum Service Temperature
0 Degrees F
Metal Detectable
No
Glow In The Dark
No
Legend Pictogram Description
Man, Woman
Chemical Resistant
No
Sign Legend
Restroom
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.