RESTROOM BEING CLEANED, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473Z61

  • Mfr # 473Z61

  • Zoro # G5626509


product price: $22.89
/ea

Key Features

Legend
RESTROOM BEING CLEANED
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Z61
Zoro #
G5626509
UPC #
00194484128456
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Restroom Sign
Legend
RESTROOM BEING CLEANED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Blue
Sign Legend Text Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Background Color
Blue, White
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header
Do Not Enter
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend
Restroom Being Cleaned
Mirror Print
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom Being Cleaned, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.