Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67
Mfr # 473Y67
Zoro # G5604702
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Y67
- Zoro # G5604702
- UPC # 00194484127527
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Details
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 12, 1 Pair (GK011B/12)
- BELL + HOWELL Tacvisor Glare Blocking Visor (TAC2092)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Magnetic Vinyl, Horizontal Rectangle, English (479L93)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- CONDOR Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11 (483U11)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- Condor Facility Signs