Condor

Restroom Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)



This Product is Discontinued
Shop for all Facility Signs

Key Features

  • Header No Header
  • Legend Please¿ Wash Hands Before Returning To Work
  • Width 10 in
  • Height 7 in
  • Sign Material Aluminum
See all product information

Product Information

Dimensions

Width 10 in
Height 7 in

Details

Item Restroom Sign
Header No Header
Legend Please¿ Wash Hands Before Returning To Work
Sign Material Aluminum
Sign Mounting Style Mounting Holes
Printed Language English
Sign Background Color White
Glow-in-the-Dark No
UV Resistant Yes
Sign Legend Color Black
Double-Sided No
Legend/Background Color Black/White
ANSI Compliant Yes
Background Color White
Mounting Style With Mounting Holes
Legend Style Symbol and Text
OSHA Compliant Yes
Legend Color Black
Material Aluminum
Subject Matter Wash Hands
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language English
Sign Legend Text Color Black
Glow In The Dark No
Product Type Restroom Sign

Description

Restroom Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products