Restroom Sign, (MEN), 10 in W x 14 in H, Vertical Rectangle, Vinyl, 473Z25

  • Mfr # 473Z25

  • Zoro # G5623429


product price:  $5.15
/ea

Key Features

Legend
(MEN)
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Z25
Zoro #
G5623429
UPC #
00194484128098
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
(MEN)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Write on Surface
No
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend Style
Symbol
Sign Mounting Location
Wall
Sign Legend
(Men)
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
(Men)
Graffiti Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend (Men), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.