Restroom Sign, MEN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Z09

  • Mfr # 473Z09

  • Zoro # G5624232


product price:  $7.29
/ea

Key Features

Legend
MEN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Z09
Zoro #
G5624232
UPC #
00194484127930
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Color
White
Sign Legend Text Color
White
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Legend Background Color
Blue, White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Men
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Anti-Slip Surface
No
Legend Pictogram Description
Handicap, Man
Sign Header
No Header
Material Properties
Flexible
Sign Mounting Location
Wall
Graffiti Resistant
No
Legend Pictogram ID
PADM-30, PADM-45
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.