Restroom Sign, MEN/CABALLEROS, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 474A58
Mfr # 474A58
Zoro # G5552963
product price:Â $4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Legend
MEN/CABALLEROS
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
474A58
Zoro #
G5552963
UPC #
00194484129255
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Men/Caballeros, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.