Restroom Sign, WOMEN, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473Y14

  • Mfr # 473Y14

  • Zoro # G5608473


product price:  $23.99
/ea

Key Features

Legend
WOMEN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473Y14
Zoro #
G5608473
UPC #
00194484126995
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Restroom Sign
Legend
WOMEN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PADM-45, PADM-73
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Background Color
Blue, White
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Handicap, Woman
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend
Women
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header
No Header
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.