Shop CONDOR

WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 14 in H x 10 in W, Aluminum, 485N64

  • Mfr # 485N64
  • Zoro # G6250148

product price: 
$
21.69
/ea

Key Features

Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485N64
Zoro #
G6250148
UPC #
00194484279097
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
Legend Style
Text
Header
Notice
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto
Chemical Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Notice/Aviso
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.