Restroom Sign, WOMEN, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 473X81

  • Mfr # 473X81

  • Zoro # G5584518


product price:  $12.89
/ea

Key Features

Legend
(WOMEN)
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473X81
Zoro #
G5584518
UPC #
00194484126674
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
(WOMEN)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Women
Graffiti Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Legend Pictogram Description
(Women)
Material Properties
Rigid
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.