RESTROOMS/BANOS, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 473Y95

  • Mfr # 473Y95

  • Zoro # G5603512


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
RESTROOMS/BANOS
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y95
Zoro #
G5603512
UPC #
00194484127800
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
RESTROOMS/BANOS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Printed Language
English, Spanish
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
Legend Pictogram ID
PADM-87
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Legend Pictogram Description
Man, Woman
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend
Restrooms/Banos
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Restrooms/Banos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.