Roof Anchor, 20 1/2 in Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
Mfr # 45J299
Zoro # G5165501
product price: $54.49
/eaKey Features
Standards
OSHA 1926.502, ANSI Z359.1-2007
Length
20 1/2 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45J299
Zoro #
G5165501
UPC #
190735092866
Country of Origin
Taiwan, Province of China
Dimensions
Length
20 1/2 in
Width
3 in
Details
Item
Roof Anchor
Standards
OSHA 1926.502, ANSI Z359.1-2007
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Plated Alloy Steel
Attaches To
Wood Sheathing Roof
D-Ring Material
Steel
Hinged
No
Brand and Series
Condor
Anchor Installation
Reusable
For Surface Material
Wood
For Roof Orientation
Inclined, Peak
Includes Mounting Hardware
No
Fits Standing Seams
No
ANSI Standards Met
ANSI Z359.1-2007
Number of Clamps
0
Anchor Base Attachment Style
Belt Hinged Peak
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 20 1/2 in, Workers per System 1, Number of Clamps 0, Attachment Point Swivel D-Ring, For Roof Orientation Inclined, Peak, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 3 in, Anchor Base Attachment Style Belt Hinged Peak, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.