Safety First, First Aid Location, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471V26

  • Mfr # 471V26

  • Zoro # G5293421


product price: $16.99
/ea

Key Features

Legend
First Aid Location
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V26
Zoro #
G5293421
UPC #
00194484016272
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Location
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Green
Header
Safety First
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Legend Background Color
White
Sign Legend
First Aid Location
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Header
Safety First
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend First Aid Location, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.