Safety First, KEEP THIS PLANT SAFE AND CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469A44

  • Mfr # 469A44

  • Zoro # G5557708


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A44
Zoro #
G5557708
UPC #
00194484077518
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Safety First
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Green
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend
Keep This Plant Safe And Clean
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header
Safety First
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Green
Mounting Pattern
4 Corner
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.