Safety First, KEEP THIS PLANT SAFE AND CLEAN, 14 in W x 10 in H, Rectangle, Polyethylene, 469A47

  • Mfr # 469A47

  • Zoro # G5263041


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A47
Zoro #
G5263041
UPC #
00194484041939
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
Header
Safety First
Header Background Color
Green
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Keep This Plant Safe And Clean
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Header Background Color
Green
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header
Safety First
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.