This item is Discontinued.

Condor Safety First, MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB, 10 in W x 7 in H, Vinyl, 479J03 479J03

Safety First, MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB, 10 in W x 7 in H, Vinyl, 479J03 (Discontinued)

  • Mfr # 479J03
  • Zoro # G5821188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479J03
Zoro #
G5821188
UPC #
00194484231828
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Safety First
Sign Background Color
White
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Corrosion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Safety First
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Legend
Make Your Work Place Safe Before Starting The Job
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Sign Header Background Color
Green
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Your Work Place Safe Before Starting The Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.