Safety First, MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB, 14 in W x 10 in H, Vinyl, 479J04

  • Mfr # 479J04

  • Zoro # G5793389


product price:  $8.49
/ea

Key Features

Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479J04
Zoro #
G5793389
UPC #
00194484231835
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Green
Sign Background Color
White
ANSI Compliant
Yes
Header
Safety First
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Header
Safety First
Includes Mounting Hardware
No
Graffiti Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend
Make Your Work Place Safe Before Starting The Job
Sign Header Background Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Your Work Place Safe Before Starting The Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.