Safety First, MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB, 14 in x 10 in, Polyethylene, 479J02

  • Mfr # 479J02

  • Zoro # G5840611


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J02
Zoro #
G5840611
UPC #
00194484231811
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Safety First
Sign Background Color
White
Header Legend Color
White
Header Background Color
Green
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Safety First
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Header Background Color
Green
State Specific Sign
No
Material Properties
Rigid
Number of Printed Sides
1
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend
Make Your Work Place Safe Before Starting The Job
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Your Work Place Safe Before Starting The Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.