Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, SAFETY FIRST, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl

  • Mfr # 486W54

  • Zoro # G6261801


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Safety First
Legend
SAFETY FIRST
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W54
Zoro #
G6261801
UPC #
00194484295233
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
SAFETY FIRST
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Sign Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Green
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header
Safety First
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend
White
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.