Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479J05

  • Mfr # 479J05

  • Zoro # G5785871


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
ON THE JOB SAFETY BEGINS HERE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479J05
Zoro #
G5785871
UPC #
00194484231842
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
ON THE JOB SAFETY BEGINS HERE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Background Color
Green, White
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Material Properties
Rigid
Sign Legend
Think On The Job Safety Begins Here
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think On The Job Safety Begins Here, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.