Shop All Safety Glasses
Condor
Safety Glasses, Clear Anti-Fog
Mfr # 4VAW4
Zoro # G3491162
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Condor
- MFR # 4VAW4
- Zoro # G3491162
- UPC # 190735102565
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Adjustable Arm Length | No |
Arm Length | 126 mm |
Temple-to-Temple Width | 5 3/8 in |
Details
Description
Safety Glasses, Series DS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- RUBBER-CAL Meow Cat Welcome Mats Cat Doormat, 18 x 30-Inch (10-106-064)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- CONDOR Safety Glasses, Quest OTG (Over-the-Glass), Adjustable Black Temples, Anti-Scratch, Clear Lens (1VW17)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (4FA10)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- CONDOR Safety Glasses, Gray Anti-Scratch (2VLA1)
- CONDOR Safety Glasses, Clear Anti-Scratch (1FYZ1)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- Condor Eye Protection