Condor

Safety Glasses, Clear Anti-Fog, Scratch-Resistant (Discontinued)



This Product is Discontinued
Shop for all Safety Glasses

Key Features

  • Lens Color Clear
  • Frame Color Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

  • Brand Condor
  • MFR # 22ED40
  • Zoro # G9049896
  • UPC #
    190735053898
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Temple-to-Temple Width 139 7/8 mm
Adjustable Arm Length No
Arm Length 115 mm

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined Brow and Eye Socket Foam Lining
Series Donyi
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1-2015
Metal Detectable No
X-Ray Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
Features Indirect Venting
Nose Bridge Material TPR
Includes Anti-Fog Lens Coating Yes
Frame Style Wraparound
Arm Color Black/Blue
Arm Tip Type Bayonet
Includes Scratch-Resistant Lens Coating Yes
Frame Type Full-Frame
Arm Material Polycarbonate
Minimum Operating Temperature -5 Degrees C
Includes Padded Arms No
Includes Anti-Static Lens Coating No
Eye Socket Lining Material Polycarbonate
Brow Lining Material Polycarbonate
Includes Eye Socket Lining Yes
Includes Brow Lining Yes
For Small Heads Designation Not Rated for Small Heads
Welding Shade Designation Not Rated for Welding Use
Includes Padded Nose Piece Yes
Band Material Yarn
Hinge Type Spring Hinge
Adjustable Nose Piece No
Maximum Operating Temperature 60 Degrees C

Description

Safety Glasses, Series Donyi, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Blue, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products