Shop All Safety Glasses
Condor
Safety Glasses, Clear Anti-Scratch
Mfr # 1VW24
Zoro # G3416646
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Condor
- MFR # 1VW24
- Zoro # G3416646
- UPC # 190735051993
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Arm Length | 150 mm |
Temple-to-Temple Width | 3 7/8 in |
Details
Description
Safety Glasses, Series TK, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Blue, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- 3M PROTECTA Rebel Self Retracting Lifeline, 310 lb Weight Capacity, Steel Snap Hook and Carabiner, 11 ft Web (3100425)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (590.78x18x18BK-CS10)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCD2)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW25)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (5JE24)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (30ZC67)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCL5)
- CONDOR Safety Glasses, Condor V Series, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Gray Arm, Gray Lens (4VCG2)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- Condor Safety Glasses