Shop All Safety Glasses
Condor
Safety Glasses, Gray Anti-Scratch
Mfr # 1ETK5
Zoro # G2737637
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Narrow
Product Information
- Brand Condor
- MFR # 1ETK5
- Zoro # G2737637
- UPC # 190735050446
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Temple-to-Temple Width | 2 1/2 in |
Arm Length | 4 1/4 in |
Adjustable Arm Length | No |
Details
Description
Safety Glasses, Series Condor(TM) Mini V, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-9W, PR (2030-9W)
- CONDOR Safety Glasses, Clear Anti-Scratch (1ETK2)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1ETK6)
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1VT97)
- CONDOR Safety Glasses, Amber Scratch-Resistant (52YP41)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW18)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RS1-11)
- Condor Safety Glasses