Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Visitor Series, Uncoated, Frameless, OTG, Clear Frame, Clear Lens, PK12

  • Mfr # 4VCL9

  • Zoro # G2756372


product price: $25.49
/pk 12, $2.12/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCL9
Zoro #
G2756372
UPC #
190735103777
Country of Origin
Multiple

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
4 1/2 in
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
Condor Visitor
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Includes Anti-Fog Lens Coating
No
Arm Color
Clear
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Padded Arms
No
Includes Eye Socket Lining
No
Arm Material
Polycarbonate
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
No
Includes No Lens Coatings
Yes
Hinge Type
Spring
Minimum Operating Temperature
23 Degrees F
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Nose Piece
No
Arm Tip Type
Spatula
Maximum Operating Temperature
230 Degrees F
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Visible Light Scale Protection
L0
Frame Features
Dielectric
Application
General Purpose

Description

Safety Glasses, Series SG1009P, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1-2020, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.