Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Goggles, Clear Lens, Uncoated, Indirect Vented, Dielectric, Platoon Series

  • Mfr # 4VCF6

  • Zoro # G2784284


product price: $2.49
/ea

Key Features

Frame Material
PVC
Frame Color
Translucent Green
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCF6
Zoro #
G2784284
UPC #
190735103296
Country of Origin
Multiple

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
PVC
Frame Color
Translucent Green
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Platoon
Standards
ANSI Z87.1-2010
X-Ray Detectable
No
UV Protection
99.90%
Includes
Elastic Strap
Foam Lined
No
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Includes Anti-Static Lens Coating
No
Minimum Operating Temperature
23 Degrees F
Includes Scratch-Resistant Lens Coating
No
Includes Eye Socket Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Dielectric Protection
Yes
Venting Type
Indirect
Includes Anti-Fog Lens Coating
No
Nose Bridge Material
PVC
Includes No Lens Coatings
Yes
Adjustable Locations
Straps
Application
General Purpose
Maximum Operating Temperature
122 Degrees F
Band Material
Elastic
Frame Features
Dielectric

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Elastic, Dielectric Protection Yes, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Green, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.