Shop All Facility Signs
Condor
Safety Pool Rules Sign, 28" H, 20" W, 444M42
Mfr # 444M42
Zoro # G5093151
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Pool Rules
- Legend Pool Rules, 1. Warning: No Lifeguard On Duty. 2. Shower Before Entering Pool. 3. No Glass Or Animals In The Fenced Pool Area. 4. No Food Or Beverage In Pool Or On Pool Wet Deck 5. Do Not Swallow The Pool Water. 6. No Diving. 7. Do Use The Pool If You Are Ill With Diarrhea. 8. Children Under 12 Yrs. Old Must Be Accompanied By An Adult. 9. Bathing Load _____ Persons. 10. Emergency Assistance # __________ ,Pool Hours, _____ To _____ (Florida)
- Width 20 in
- Height 28 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 444M42
- Zoro # G5093151
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 20 in |
Height | 28 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Details
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 1. Warning: No Lifeguard On Duty. 2. Shower Before Entering Pool. 3. No Glass Or Animals In The Fenced Pool Area. 4. No Food Or Beverage In Pool Or On Pool Wet Deck 5. Do Not Swallow The Pool Water. 6. No Diving. 7. Do Use The Pool If You Are Ill With Dia, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Buckle Up Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (SB-011-18HA)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- ALLEGRO INDUSTRIES Replacement Breathing Tube (9920-01A)
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471T28 (471T28)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- CONDOR Safety Sign, 5" W x 3-1/2" H, PK5, 471C56 (471C56)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Plastic, 8001207 (8001207)
- Condor Facility Signs