Safety Shower & Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 471A25

  • Mfr # 471A25

  • Zoro # G5218418


product price:  $20.99
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Width
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471A25
Zoro #
G5218418
UPC #
00194484013035
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Adhesive Style
Permanent
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Mirror Print
No
Material Properties
Flexible
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Average Outdoor Durability
3 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Sign Legend
Safety Shower & Eye Wash Station
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Minimum Application Temperature
-30 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.