Safety Shower & Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471A35

  • Mfr # 471A35

  • Zoro # G5875462


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Width
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471A35
Zoro #
G5875462
UPC #
00194484163822
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram Description
Emergency Shower, Eye Wash
Sign Legend
Safety Shower & Eye Wash Station
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFSD-09, PFSD-42
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.