Safety Shower & Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 471A23

  • Mfr # 471A23
  • Zoro # G5381247
product price: 
$
20.39
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Width
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471A23
Zoro #
G5381247
UPC #
00194484100667
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Legend Pictogram Description
Emergency Shower, Eye Wash
Average Outdoor Durability
5 yr
Sign Legend
Safety Shower & Eye Wash Station
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Legend Pictogram ID
PFSD-09, PFSD-42
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products