Shop CONDOR

Safety Shower & Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471A39

  • Mfr # 471A39
  • Zoro # G5576903

product price: 
$
15.89
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471A39
Zoro #
G5576903
UPC #
00194484100735
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
No Header
Corrosion Resistant
No
State Specific Sign
No
Glow In The Dark
Yes
Sign Format
Other Format
Outdoor Life Expectancy
3 yr
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
White
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Minimum Service Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Sign Legend
Safety Shower & Eye Wash Station
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.