Safety Shower & Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471A40

  • Mfr # 471A40

  • Zoro # G5292819


product price:  $28.89
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471A40
Zoro #
G5292819
UPC #
00194484013097
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 149 Degrees F
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Format
Other Format
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Material Properties
Rigid
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Sign Header
No Header
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Glow In The Dark
Yes
Sign Legend
Safety Shower & Eye Wash Station
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.