(SAFETY SHOWER SYMBOL), 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485Y34

  • Mfr # 485Y34

  • Zoro # G6271190


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
(SAFETY SHOWER SYMBOL)
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y34
Zoro #
G6271190
UPC #
00194484282448
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
(SAFETY SHOWER SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z358.6, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Legend Style
Symbol
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
Green
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Mirror Print
No
State Specific Sign
No
Legend Pictogram ID
PFSD-12
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535, ANSI Z358.6
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Emergency Shower
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
No Header
Chemical Resistant
No
Sign Legend
Emergency Shower Symbol
Sign Legend Style
Symbol
Corrosion Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.