SAFETY SHOWER/DUCHA DE SEGURIDAD, 14 in W x 12 in H, V-Shape Projection, PETG, 480Y06
Mfr # 480Y06
Zoro # G5798331
product price:Â $24.49
/eaKey Features
Legend
SAFETY SHOWER/DUCHA DE SEGURIDAD
Sign Material
PETG
Height
12 in
Width
14 in
Thickness
0.06 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480Y06
Zoro #
G5798331
UPC #
00194484248246
Country of Origin
United States
Dimensions
Height
12 in
Width
14 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Safety Shower/Ducha De Seguridad, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.