Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 10" W, Vinyl

  • Mfr # 466R93

  • Zoro # G5546639


product price: $17.79
/ea

Key Features

Header
No Header
Legend
Personal Protective Equipment Required Beyond This Point
Height
24 in
Sign Shape
Octagon
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466R93
Zoro #
G5546639
UPC #
00194484147860
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Personal Protective Equipment Required Beyond This Point
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Red
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Text Color
Black, White
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend
Stop Personal Protective Equipment Required Beyond This Point
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Red
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.