Safety Sign, 10" H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 474N85

  • Mfr # 474N85

  • Zoro # G5827628


product price:  $21.29
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N85
Zoro #
G5827628
UPC #
00194484173654
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Glow In The Dark
Yes
Sign Header
Danger
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Sign Legend
No Smoking
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.