Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N86

  • Mfr # 473N86

  • Zoro # G5623060


product price: $23.99
/ea

Key Features

Header
No Header
Legend
No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N86
Zoro #
G5623060
UPC #
00194484121044
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Legend Color
White
Double-Sided
No
Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red, White
Write on Surface
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
NFPA Standard
NFPA 99
Sign Legend
Oxygen No Smoking No Open Flames
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Corrosion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.