Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474D79

  • Mfr # 474D79

  • Zoro # G5235181


product price: $22.49
/ea

Key Features

Header
No Header
Legend
Positively No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D79
Zoro #
G5235181
UPC #
00194484026769
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
Positively No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Red, White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Red, White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Positively No Smoking
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, White
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
Other Format
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Positively No Smoking, Sign Legend Background Color Black, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products