Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474L30

  • Mfr # 474L30

  • Zoro # G5072739


product price: $23.99
/ea

Key Features

Header
No Header
Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L30
Zoro #
G5072739
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, White
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Format
Other Format
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.