Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474P08

  • Mfr # 474P08

  • Zoro # G5884958


product price: $22.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P08
Zoro #
G5884958
UPC #
00194484173692
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Header
Danger
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
No Smoking
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products