Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474V49

  • Mfr # 474V49

  • Zoro # G5277400


product price: $22.89
/ea

Key Features

Header
Notice
Legend
NO SMOKING VIOLATION WILL RESULT IN DISCIPLINARY ACTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V49
Zoro #
G5277400
UPC #
00194484032302
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
NO SMOKING VIOLATION WILL RESULT IN DISCIPLINARY ACTION
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking Violation Will Result In Disciplinary Action
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Notice
Glow In The Dark
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Violation Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.