Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474V55

  • Mfr # 474V55

  • Zoro # G5229730


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
POSITIVELY NO SMOKING ALLOWED ON THESE PREMISES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V55
Zoro #
G5229730
UPC #
00194484032340
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
POSITIVELY NO SMOKING ALLOWED ON THESE PREMISES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Positively No Smoking Allowed On These Premises
ANSI Standards
ANSI Z535
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Metal Detectable
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Chemical Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively No Smoking Allowed On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.