Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474W47

  • Mfr # 474W47

  • Zoro # G5129000


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
DESIGNATED SMOKING AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W47
Zoro #
G5129000
UPC #
00194484032692
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
DESIGNATED SMOKING AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice
Glow In The Dark
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Legend
Designated Smoking Area
Sign Header Text Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Material Properties
Rigid
Write on Surface
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products