Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474C13

  • Mfr # 474C13

  • Zoro # G5569851


product price:  $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
No Header
Legend
Please Extinguish Before Entering
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474C13
Zoro #
G5569851
UPC #
00194484129613
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Please Extinguish Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend
Please Extinguish Before Entering
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Extinguish Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.