Zoro Homepage

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478F33

  • Mfr # 478F33

  • Zoro # G5890862


product price: $23.99
/ea

Key Features

Header
Caution
Legend
FLAMMABLE GAS NO SMOKING NO OPEN FLAMES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F33
Zoro #
G5890862
UPC #
00194484211813
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
FLAMMABLE GAS NO SMOKING NO OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Header
Acetylene
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Metal Detectable
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Flammable Gas No Smoking No Open Flames
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products