Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T13

  • Mfr # 473T13

  • Zoro # G5641452


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T13
Zoro #
G5641452
UPC #
00194484123284
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, NFPA 652, OSHA 29 CFR 1910.145
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Sign Legend Style
Text
Sign Legend Background Color
White
Glow In The Dark
No
NFPA Standard
NFPA 652
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust No Smoking, Welding Or Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.