Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474C74

  • Mfr # 474C74

  • Zoro # G5125001


product price: $13.39
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C74
Zoro #
G5125001
UPC #
00194484026295
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Legend
No Smoking
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.