Shop CONDOR

Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474M01

  • Mfr # 474M01
  • Zoro # G5125211

product price: 
$
13.99
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474M01
Zoro #
G5125211
UPC #
00194484029517
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Designated Smoking Area
Material Properties
Rigid
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.